Shop All Bulk Storage Racks
Global Industrial
Expandable Starter Rack 72x48x84 3 Level Wood Deck 750 lb. Cap Per Level GRY
Mfr # B2297213
Zoro # G608590528
product price: $576.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$576.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 48 in
- Height 84 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2297213
- Zoro # G608590528
- UPC # 707022383301
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 48 in |
Height | 84 in |
Overall Width | 72 in |
Details
Shelving Type | Starter Unit |
Material | Steel |
Color | Gray |
Assembled/Unassembled | Unassembled |
Shelving Style | Single Rivet |
Includes | 4 Upright Angle Posts, 3 Sets Of Horizontal Beams, Particleboard Decking |
Description
Easy to expand and assemble. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels include rugged 5/8 thick particleboard decking and adjust at 1-1/2 increments without disassembly. Scratch resistant enamel finish. This Starter Unit includes 4 upright angle posts, 3 sets of horizontal beams and particleboard decking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 14 1/2 in L, Not Applicable W, 8 3/4 in H, 6 PK (402655KY89)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 23 5/8 in L, Clear (QSB216CL)
- VESTIL Blue Plastic Pallet, 6000 lb., 48 x 40 (PLP2-4840-BLUE)
- LITTLE GIANT Vertical Bar Rack, 84" H, 24 x 36" (BR-2436-84)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 72H With 5 Shelves, No Deck, Gray (B2296715)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 12D x 96H With 6 Shelves, Wood Deck, Gray (B2297536)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36Wx18Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297940)
- GLOBAL INDUSTRIAL Wide Span Rack 96Wx24Dx60H, 3 Shelves No Deck 800 Lb Cap. Per Level, Gray (B2297035)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx18Dx84H 7 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297865)
- GLOBAL INDUSTRIAL Wide Span Rack 48Wx24Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray (B2296789)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- Global Industrial Bulk Storage Racks