Shop All Bulk Storage Racks
Global Industrial
Expandable Starter Rack 48x12x84 3 Level Wood Deck 1500 lb. Cap Per Deck GRY
Mfr # B2297249
Zoro # G608590672
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 12 in
- Height 84 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2297249
- Zoro # G608590672
- UPC # 707022383226
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 12 in |
Height | 84 in |
Overall Width | 48 in |
Details
Shelving Type | Starter Unit |
Material | Steel |
Color | Gray |
Assembled/Unassembled | Unassembled |
Shelving Style | Single Rivet |
Includes | 4 Upright Angle Posts, 3 Sets Of Horizontal Beams, Particleboard Decking |
Description
Easy to expand and assemble. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels include rugged 5/8 thick particleboard decking and adjust at 1-1/2 increments without disassembly. Scratch resistant enamel finish. This Starter Unit includes 4 upright angle posts, 3 sets of horizontal beams and particleboard decking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Plastic Attached Lid Shipping & Storage Container, 25-1/4x16-1/4x13-3/4, Red (257812RD)
- WESTWARD Adjustable Compartment Box with 11 to 46 compartments, Plastic, 3-1/2" H x 15 in W (2HFR2)
- ZORO SELECT 3 mil Clear Pallet Cover, 51 in W, 49 in D, 73 in L (2EWJ7)
- DECADE PRODUCTS White Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M013000-110)
- GLOBAL INDUSTRIAL Expandable Add-On Rack 60Wx24Dx84H, 3 Levels No Deck 1000 Lb Per Level, Gray (B2297182)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 48Wx48Dx84H 3 Levels Steel Deck 1500lb Per Level GRY (581012GY)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx12Dx60H 6 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297835)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 72H With 5 Shelves, No Deck, Gray (B2296715)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 12D x 60H With 4 Shelves, Wood Deck, Gray (B2297518)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 18D x 72H With 5 Shelves, Wood Deck, Gray (B2297547)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36Wx18Dx60H, 5 Shelves, 1500 Cap. Per Shelf, Gray (B2297919)
- Global Industrial Bulk Storage Racks