Shop All Bulk Storage Racks
Global Industrial
Expandable Add-On Rack 60x36x84 3 Level Wood Deck 1000 lb. Cap Per Level GRY
Mfr # B2297086
Zoro # G708591142
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$460.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Depth 36 in
- Height 84 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B2297086
- Zoro # G708591142
- UPC # 707022383448
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 36 in |
Height | 84 in |
Overall Width | 60 in |
Details
Shelving Type | Add-On Unit |
Material | Steel |
Color | Gray |
Assembled/Unassembled | Unassembled |
Includes | 2 Upright T-Posts, 3 Sets Of Horizontal Beams, Particleboard Decking |
Shelving Style | Double Rivet |
Description
This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels include rugged 5/8 thick particleboard decking and adjust at 1-1/2 increments without disassembly. Scratch resistant enamel finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WONDERLINER Con-Tact Grip Premium 4 ft. L X 18 in. W Black Non-Adhesive Shelf Liner (04F-C6U51-06)
- LEAKTITE 1 Quart 4-1/8 In. White Lid (LD1Q1NAT100)
- VESTIL Fork Mount Drum Gripper- 55 Gal Steel (FDG-55)
- WIRECRAFTERS Partition Panel, 2 ft x 4ft, Powder Coated (28RW)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 96H With 6 Shelves, Wood Deck, Gray (B2297494)
- GLOBAL INDUSTRIAL Wide Span Rack 60x48x84 3 Shelves Deck 1200 lb. Cap Per Level Gray (B2297118)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx96H 7 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297851)
- GLOBAL INDUSTRIAL 48Lx18Wx78-1/2H Stationary Dual Level Carton Stand With 6 Dividers (184205)
- GLOBAL INDUSTRIAL Additional Level For 48W x 36D High Capacity Rack Wire Deck, Gray (581095GY)
- GLOBAL INDUSTRIAL Record Storage Rack Starter Letter Legal 96W x 42D x 120H (258196N)
- TENNSCO Shelf, 24 in D, 48 in W (6940)
- Global Industrial Bulk Storage Racks