Shop All Bulk Storage Racks
Global Industrial
Expandable Add-On Rack 48x24x84 3 Level Wood Deck 1500 lb. Cap Per Level GRY
Mfr # B2297239
Zoro # G608590849
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Depth 24 in
- Height 84 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2297239
- Zoro # G608590849
- UPC # 707022383424
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 84 in |
Overall Width | 48 in |
Details
Shelving Type | Add-On Unit |
Material | Steel |
Color | Gray |
Assembled/Unassembled | Unassembled |
Shelving Style | Double Rivet |
Includes | 2 Upright T-Posts, 3 Sets Of Horizontal Beams, Particleboard Decking |
Description
This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels include rugged 5/8 thick particleboard decking and adjust at 1-1/2 increments without disassembly. Scratch resistant enamel finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 24x36 Rolling Prep Table with Stainless Steel Top (AMG WT-2436-WHEELS)
- HOSPITALITY 1 SOURCE Luggage Rack, Steel, 20 In H, Holds 300 lb (LRSTD01)
- ZORO SELECT High Density Polyethylene Pallet, 41 3/4 in L, 29 3/4 in W, 6 3/8 in H (42X30 SMALL FORMAT PALLET)
- STRONG HOLD Work Table, 8 Key Locking Drawers (T7236-8DB-KL)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 48Wx48Dx84H 3 Levels Steel Deck 1500lb Per Level GRY (581012GY)
- GLOBAL INDUSTRIAL Record Storage Rack Without Boxes 42inW x 15ftD x 60ftH, Gray (130145)
- GLOBAL INDUSTRIAL Vertical Bar Storage Rack, 4 Bays, 48inW x 24inD x 60inH, 6000 Lb. Capacity (320753)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297905)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 18D x 72H With 4 Shelves, Wood Deck, Gray (B2297516)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 96H With 6 Shelves, Wood Deck, Gray (B2297494)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- Global Industrial Bulk Storage Racks