Shop All Executive Chairs
Global Industrial
Executive Office High Back Chair with Arms, Leather, Black
Mfr # B629805
Zoro # G508619695
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 44 in
- Color Black
- Depth 27 in
- Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B629805
- Zoro # G508619695
- UPC # 751118810615
- Country of Origin China
- Category Executive Chairs
Dimensions
Height | 44 in |
Depth | 27 in |
Width | 27 in |
Details
Color | Black |
Description
LeatherPlus is leather that is polyurethane infused for added softness and durability. Passive ergonomic seating with built in lumbar support. Upright locking position. Pneumatic seat height adjustment. Adjustable tilt tension control. Large 27 nylon base for greater stability. Hooded double wheel casters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Mark Ashkenazi 'Christmas Deer' Canvas Art, 14x14 (ALI7886-C1414GG)
- DESIGNERS TOUCH Valance for Cordless 2.5-in wide Faux Wood Blinds - 72 in. W (10793478563173)
- ICEBERG Round CaféWorks™ Table, Walnut - 36" Round x 42"H, 36" W, 42" H, Laminated Melamine Top, Walnut (65667)
- FLASH FURNITURE Round Fold Bar Table, Plastic, Rnd, White, 32", 31.5" W, 31.5" L, 43.5" H, Plastic Top, White (RB-32RB-BAR-GW-GG)
- GLOBAL INDUSTRIAL High Back Executive Chair, Breathable Leather, Black (248626)
- GLOBAL INDUSTRIAL Low Back Executive Chair, Gray (516148GY)
- GLOBAL INDUSTRIAL Executive Leather Chair With Multifunctional Adjustments (506573)
- GLOBAL INDUSTRIAL Ergonomic Executive Chair with Flip-Up Armrests, Leather Upholstery, Black (277492)
- GLOBAL INDUSTRIAL 8 Way Adjustable Executive Chair, Fabric, Black (250575BK)
- GLOBAL INDUSTRIAL Low Back Executive Chair, Black (516148BK)
- FLASH FURNITURE Fabric Executive Chair, 22 1/2-, No Arm (GO-1235-BK-FAB-GG)
- Global Industrial Executive Chairs