Shop All Executive Chairs
Global Industrial
Executive Chair with Arms, Mid Back, Fabric, Black
Mfr # 277491
Zoro # G808591639
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Depth 31 in
- Width 27-1/2 in
- Height 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 277491
- Zoro # G808591639
- UPC # 707022120432
- Country of Origin China
- Category Executive Chairs
Dimensions
Depth | 31 in |
Width | 27-1/2 in |
Height | 47 in |
Details
Color | Black |
Description
Genuine leather upholsteryPneumatic seat adjustment Stable 5 blade base Adjustable armrests Waterfall edge improves leg circulation Lumbar support back Dual wheel casters Easy assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H2H Garden Of Gethsemane Tapestry Wall Hanging Vertical 26 X 36 in. (H298168)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Charcoal - 30" x 96", 30" W, 29" H, Charcoal (65537)
- FLASH FURNITURE Chair, Woodstock, Queen Headbrd, White Mtal (HG-HB1706-WH-Q-GG)
- KREWD BY ERGODYNE Sunscreen, 5.5 oz, Spray Bottle, 50 SPF (6353)
- GLOBAL INDUSTRIAL High Back Executive Chair, Breathable Leather, Black (248626)
- GLOBAL INDUSTRIAL Executive Office High Back Chair with Arms, Leather, Black (B629805)
- GLOBAL INDUSTRIAL 8 Way Adjustable Executive Chair, Fabric, Black (250575BK)
- GLOBAL INDUSTRIAL Big & Tall Executive Chair, Caresoft Upholstery, Black (277374)
- GLOBAL INDUSTRIAL Low Back Executive Chair, Black (516148BK)
- GLOBAL INDUSTRIAL Executive Leather Chair With Multifunctional Adjustments (506573)
- ZORO SELECT Leather Executive Chair, 23-, Fixed, Black (452R28)
- Global Industrial Executive Chairs