Shop All Platform Trucks
Global Industrial
Euro Style Truck - 4 Wire Sides & Wood Deck, 60 x 30, 2000 Lb. Capacity
Mfr # 241512
Zoro # G608611223
product price: $816.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$816.99
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Overall Length 60 in
- Overall Width 30 in
- Material Wire Sides With Wood Deck
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241512
- Zoro # G608611223
- UPC # 707022339018
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 38 in |
Overall Length | 60 in |
Overall Width | 30 in |
Details
Material | Wire Sides With Wood Deck |
Color | Blue |
Assembled | No |
Platform Style | F |
Description
Easily and securely transport materials. Sturdy 1/8 x 1-1/2 angle iron frame has rounded safety edges and is finished in scratch resistant blue enamel. Rugged 3/4 thick plywood decking with lacquer finish helps reduce noise during transport. Wire panels 23H with 2-1/4 sq. grids allow for air circulation and inventory control. Each truck includes two swivel and two rigid casters. Cross-braced 29h handle. Assembles easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush Holder, Sz 1.235, 60 InL, PK10 (AH400460CF)
- JET 1T Chn Hst 10Ft Lift (AL100-100-10)
- FULTON 2600lb 2-Speed Winch w/Hand Brake (142411)
- MARASTAR Solid Rubber Wheel, 6 in Dia, 250 lb, Black (16V339)
- GLOBAL INDUSTRIAL Euro Style Truck - 3 Wire Sides & Wood Deck, 60 x 30, 2000 Lb. Capacity (241510)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 5 Rubber Casters, 48 x 30, 1400 Lb. Capacity (952113)
- GLOBAL INDUSTRIAL Euro Style Truck - 3 Wire Sides & Wood Deck, 60 x 30, 2400 Lb. Capacity (952688)
- GLOBAL INDUSTRIAL Depot Platform Truck, 4 Wheel, Steel Grating Deck, 60 x 30, 2000 Lb. Capacity (241870)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Rubber Casters, 72 x 36, 2400 Lb. Capacity (952138)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Rubber Casters with Ergo Handle, 48 x 24, 2400 Lb. Capacity (952132E)
- SNAP-LOC Platfrm Truck, 1500lb, 32inLx20-1/2inW, Blk (SL1500P6B)
- Global Industrial Platform Trucks