Shop All Platform Trucks
Global Industrial
Euro Style Truck - 3 Wood Sides & Deck, 60 x 30, 1200 Lb. Capacity
Mfr # 952677
Zoro # G608611148
product price: $1,017.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,017.99
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Length 60 in
- Overall Width 30 in
- Material Wood Sides & Deck
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 952677
- Zoro # G608611148
- UPC # 707022335546
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 40 in |
Overall Length | 60 in |
Overall Width | 30 in |
Details
Material | Wood Sides & Deck |
Color | Blue |
Assembled | No |
Platform Style | C |
Description
Easily and securely transport materials. Sturdy 1/8 x 1-1/2 angle iron frame has rounded safety edges and is finished in scratch resistant blue enamel. Rugged 3/4 thick plywood decking with lacquer finish helps reduce noise during transport. Each truck includes two swivel and two rigid casters. Cross-braced 29h handle. Assembles easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 9/32" x 3' - Single Leg Chain Sling w/ Sling Hook - Grade 100 (932G100SOS-3)
- HARRINGTON Jib Crane, Wall Mounted, 1,100 lb Capacity (311-1100-14)
- DAYTON Medical Welding Cart, 48 In. H, 500 lb. (4ZJ16)
- WESCO Pumping Release Valve Kit (050754)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 5 Polyurethane Casters, 60 x 30, 1000 Lb. Capacity (952108)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 60 x 30, 1000 Lb. Capacity, 5 Polyurethane Casters (952513)
- GLOBAL INDUSTRIAL Platform Truck - Aluminum Diamond Deck, 60 x 30, 2400 Lb. Capacity, 8 Rubber Casters (232622)
- GLOBAL INDUSTRIAL Depot Platform Truck, 6 Wheel, Steel Grating Deck, 60 x 30, 3200 Lb. Capacity (241871)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 6 Rubber Casters, 48 x 30, 2000 Lb. Capacity (952122)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Pneumatic Casters, 48 x 30, 1200 Lb. Capacity (952113P)
- ZORO SELECT Platform Truck, 2000lb, 41-1/2 in H (WHPTLU24486MR95)
- Global Industrial Platform Trucks