Shop All Platform Trucks
Global Industrial
Euro Style Truck - 3 Wire Sides & Wood Deck, 60 x 30, 2000 Lb. Capacity
Mfr # 241510
Zoro # G908611220
product price: $722.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$722.99
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Overall Length 60 in
- Overall Width 30 in
- Material Wire Sides With Wood Deck
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241510
- Zoro # G908611220
- UPC # 707022335485
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 38 in |
Overall Length | 60 in |
Overall Width | 30 in |
Details
Material | Wire Sides With Wood Deck |
Color | Blue |
Assembled | No |
Platform Style | E |
Description
Easily and securely transport materials. Sturdy 1/8 x 1-1/2 angle iron frame has rounded safety edges and is finished in scratch resistant blue enamel. Rugged 3/4 thick plywood decking with lacquer finish helps reduce noise during transport. Wire panels 23H with 2-1/4 sq. grids allow for air circulation and inventory control. Each truck includes two swivel and two rigid casters. Cross-braced 29h handle. Assembles easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 100-ft. Long, Size 12, 29 lbs. Zinc Single Jack Chain (2ZDJ9)
- BOSTON HARBOR Light Stake Sqr Solar Bollard (24189)
- TRACTEL Griphoist Manual Wire Rope Hoist, 4,000 lb. 2 Ton, 30 ft Lift, TU28 (01609902430K)
- DAYTON Rectifier (MHGXEC71GGS)
- GLOBAL INDUSTRIAL Structural Foam Plastic Deck Platform Truck, 60 x 30, 2500 Lb. Capacity (241438)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 54 x 27, 2400 Lb. Capacity, 8 Rubber Casters (952502)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 6 Rubber Casters, 48 x 30, 2000 Lb. Capacity (952122)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 48 x 24, 1400 Lb. Capacity, 5 Rubber Casters (952500)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Rubber Casters, 48 x 24, 2400 Lb. Capacity (952132)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 5 Rubber Casters, 48 x 30, 1400 Lb. Capacity (952113)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 5 Polyurethane Casters, 48 x 30, 1000 Lb. Capacity (952107)
- Global Industrial Platform Trucks