Shop All Stacking Chairs
Global Industrial
Ergonomic Shell Stack Chair, Gray, Plastic
Mfr # B1105813
Zoro # G508620981
product price: $65.99
/ea
Sold in multiples of 4 for $263.96
$263.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21 in
- Assembly Not Required
- Depth 23 in
- Office Chair Style Stacking Chairs
- Height 32-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B1105813
- Zoro # G508620981
- UPC # 812581018738
- Country of Origin China
- Category Stacking Chairs
Dimensions
Width | 21 in |
Depth | 23 in |
Height | 32-1/8 in |
Details
Item | Guest / Side Chair |
Assembly | Not Required |
Office Chair Style | Stacking Chairs |
Description
We consider this student stack chair to be the premier stack chair - essential for every school and classroom setting. This ergonomic stack chair provides a body molded, high impact plastic shell set upon a heavy gauge steel frame. The comfort-formed back and contoured seat with waterfall front will give you complete comfort and lasting durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Black (KN609C/5V1H)
- INFINITY INSTRUMENTS Walnut Finish, Clock (14957WL-4099)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15B/W)
- WESTCLOX 1.4 in. Black USB Clock Radio Digital Plug-In (80227WM)
- GLOBAL INDUSTRIAL Nesting Chair, Web Mesh Back, Fabric Upholstered Seat (248624)
- GLOBAL INDUSTRIAL Interion Outdoor Cafe Armless Stacking Chair, Steel Mesh, Black, 2PK (262085BK)
- GLOBAL INDUSTRIAL Vented Stackable Chair - Blue (808665BL)
- GLOBAL INDUSTRIAL Vented Stackable Chair - Black (808665BK)
- FLASH FURNITURE 21"W Stacking Church Chair in Burgundy Fabric, 4PK (4-FD-CH0221-4-GV-3169-GG)
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Black, PK4 (8510)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity White Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-WH-GG)
- Global Industrial Stacking Chairs