Shop All Stacking Chairs
Global Industrial
Ergonomic Shell Stack Chair, Black, Plastic
Mfr # B1105811
Zoro # G808619760
Sold in multiples of 4 for $311.40
Free Shipping & Returns
$311.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21 in
- Depth 23 in
- Height 32-1/8 in
- Office Chair Style Stacking Chairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B1105811
- Zoro # G808619760
- UPC # 812581018646
- Country of Origin China
- Category Stacking Chairs
Dimensions
Width | 21 in |
Depth | 23 in |
Height | 32-1/8 in |
Details
Item | Guest / Side Chair |
Office Chair Style | Stacking Chairs |
Description
We consider this student stack chair to be the premier stack chair - essential for every school and classroom setting. This ergonomic stack chair provides a body molded, high impact plastic shell set upon a heavy gauge steel frame. The comfort-formed back and contoured seat with waterfall front will give you complete comfort and lasting durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARPS Mattress Cover King (CB-92)
- FLASH FURNITURE White Reclining Gaming Chair with Footrest (CH-00288-WH-GG)
- LORELL Leather Executive Chair, 17-3/4" to 21-1/4", Open Loop Arms, Black (LLR60120)
- ZORO SELECT Poster Frame, Silver, 11 x 14 In. (UVSNAP1411 SILVER)
- GLOBAL INDUSTRIAL Interion Outdoor Cafe Armless Stacking Chair, Steel Mesh, Black, 2PK (262085BK)
- GLOBAL INDUSTRIAL Vented Stackable Chair - Black (808665BK)
- GLOBAL INDUSTRIAL Vented Stackable Chair - Blue (808665BL)
- GLOBAL INDUSTRIAL Nesting Chair, Web Mesh Back, Fabric Upholstered Seat (248624)
- NATIONAL PUBLIC SEATING Stacking Chair, 9200 Series, Vinyl Black (9210-BT)
- HON CHAIR, STACKING, REACTIVEBACK (HONIS108RCU10)
- FLASH FURNITURE Stack Chair, Frame, Black, 800 lb. Capacity (RUT-188-BK-GG)
- Global Industrial Seating