Global Industrial

Ergonomic HEPA Backpack Vacuum w/ 8-Piece Tool Kit, 2-1/2 Gallon Capacity


product price: $385.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ergonomic harness is adjustable for added operator comfort. Detachable cord allows for easy maneuvering. Includes a power cable instress reliefin clamp. Simplify your cleanup process with the Global Industrial™ Ergonomic HEPA Backpack Vacuum. This vacuum is powerful, innovative, and quiet and its unique design allows for constant air flow even when the bag is filled. The exhaust is directed away from the operator while in use and is equipped with a built-in heat sensor. Weighing only 13 lbs., it features a detachable cord and crush-proof hose with dual swivel-cuffs that stretch from 3ft to 7ft feet. The on/off switch with power nozzle hook-up has a built-in fingertip control right on your hip, while its innovative switch box design makes changing cords easy. 1 Year Limited Warranty. Includes a micro filter cloth bag and two HEPA filter bags. Additional cushion provided on shoulder straps. 110in static lift suction power with 105 CFM. HEPA filter. Includes metal wands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.