Shop All Packing Tape Dispensers
Global Industrial
Ergonomic Handheld Tape Dispenser, 2W
Mfr # 412622
Zoro # G408620340
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Power Requirements Ergonomic
- Material Plastic/Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412622
- Zoro # G408620340
- UPC # 707022468633
- Country of Origin Taiwan, Province of China
- Category Packing Tape Dispensers
Details
Item | Handheld Tape Dispenser |
Color | Gray |
Power Requirements | Ergonomic |
Material | Plastic/Steel |
Description
Shorten packing times with the Global Industrial, Ergonomic Tape Dispenser. Designed to reduce muscle fatigue and increase productivity, this tape dispenser features pre-set tensioning and a rubber roller for accurate tape placement, making it ideal for use in warehouses, shipping, and distribution centers. This tape dispenser's handle, made of high-impact plastic, also pulls apart for easy re-loading. Compatible with 2 wide tape rolls.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Clean Edge Business Cards, Uncoat, PK200 (5871)
- KENSINGTON Copy Holder, Black, 40 Sheet Cap., Metal (S7062046B)
- XEROX Xerox Compatible cartridge WC 3215/3225/3260 (106R02777)
- GLOBE SCIENTIFIC Slide Mailer, Red Screwcap, Pp, PK500 (513068)
- GLOBAL INDUSTRIAL Bench Top Multi Roll Tape Dispenser w/ C-Clamp, 2W (412628)
- GLOBAL INDUSTRIAL Industrial Tape Dispenser, Manual Gummed Kraft Paper, For 8/10 to 4W Tape (300713)
- GLOBAL INDUSTRIAL Handheld Clamshell Tape Dispenser, 2W (412626)
- GLOBAL INDUSTRIAL Electronic Kraft Tape Dispenser For 1/2in-3inW Tape (412477)
- GLOBAL INDUSTRIAL Magnetic Mount Handheld Tape Dispenser, 3W (412578)
- GLOBAL INDUSTRIAL Pull & Tear Kraft Tape Dispenser, 3W (412630)
- BETTER PACKAGES Better Pack® 555e Series Replacement Brush, Black, 1/Each (BET555BRUSH)
- Global Industrial Packing Tape Dispensers