Shop All Executive Chairs
Global Industrial
Ergonomic Executive Chair with Flip-Up Armrests, Leather Upholstery, Black
Mfr # 277492
Zoro # G108620060
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 47 in
- Color Black
- Width 27-1/2 in
- Depth 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 277492
- Zoro # G108620060
- UPC # 707022120449
- Country of Origin China
- Category Executive Chairs
Dimensions
Height | 47 in |
Width | 27-1/2 in |
Depth | 31 in |
Details
Color | Black |
Description
Genuine leather upholsteryPneumatic adjustment lever Stable 5 blade base Fold0-Away padded armrests Waterfall edge seat improves leg circulation Lumbar support back 4 thick comfort cushioned seat Hooded dual wheel swivel casters Easy assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 123 CREATIONS 123 Creations CB065B Blue Finnial hand painted tassel (CB065B)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Blue (43808-225)
- COSCO 34 in. W X 34 in. L Square Folding Table (14-619-BLK2)
- CALI CABANA Towels Blue, 40PK (CALICABANA-BLU)
- GLOBAL INDUSTRIAL Low Back Executive Chair, Gray (516148GY)
- GLOBAL INDUSTRIAL Executive Office High Back Chair with Arms, Leather, Black (B629805)
- GLOBAL INDUSTRIAL High Back Executive Chair, Breathable Leather, Black (248626)
- GLOBAL INDUSTRIAL Executive Leather Chair With Multifunctional Adjustments (506573)
- GLOBAL INDUSTRIAL Low Back Executive Chair, Black (516148BK)
- GLOBAL INDUSTRIAL Big & Tall Executive Chair, Caresoft Upholstery, Black (277374)
- REGENCY Leather Executive Chair, 20" to 23", Fixed Arms, Mahogany/Black (9099LBK)
- Global Industrial Executive Chairs