Shop All Web Slings
Global Industrial
Endless, 6 L, Yellow
Mfr # 298506
Zoro # G108620312
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Endless
- Material Polyester
- Color Yellow
- Fitting Style Web Flat
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 298506
- Zoro # G108620312
- UPC # 707022341653
- Country of Origin China
- Category Web Slings
Dimensions
Sling Length | 6 |
Width | 1 in |
Details
Sling Type | Endless |
Material | Polyester |
Color | Yellow |
Fitting Style | Web Flat |
Description
Polyester Web Slings Allows Content Stability for Applications Including Material Handling, Distribution, Storage, and more. Slings provide lifting solutions while preventing load damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABENCO Safety Gate, 22"-24.5", Powder Coat (R70-21PC)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 6' - 4-ply (EE4-901-06-T3)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Polyester, Silver (EE2802TFX20)
- THE BETTER BUNGEE The Better Bungee Nylon Hooks for Bulk Bungee Cord (BBR1/4NHBK)
- GLOBAL INDUSTRIAL Endless, 3 L, Yellow (298504)
- GLOBAL INDUSTRIAL Endless, 4 L, Yellow (298505)
- GLOBAL INDUSTRIAL Eye & Eye, 4 L, Yellow (298513)
- GLOBAL INDUSTRIAL Eye & Eye, 4 L, Yellow (298509)
- GLOBAL INDUSTRIAL Eye & Eye, 3 L, Yellow (298498)
- GLOBAL INDUSTRIAL Eye & Eye, 6 L, Yellow (298517)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 2 in W, Nylon, Yellow (EET2-902-16)
- Global Industrial Slings