Shop All Web Slings
Global Industrial
Endless, 3 L, Yellow
Mfr # 298504
Zoro # G308620235
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Endless
- Material Polyester
- Color Yellow
- Fitting Style Web Flat
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 298504
- Zoro # G308620235
- UPC # 707022341639
- Country of Origin China
- Category Web Slings
Dimensions
Sling Length | 3 |
Width | 1 in |
Details
Sling Type | Endless |
Material | Polyester |
Color | Yellow |
Fitting Style | Web Flat |
Description
Polyester Web Slings Allows Content Stability for Applications Including Material Handling, Distribution, Storage, and more. Slings provide lifting solutions while preventing load damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG452088BEIG)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC7)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 26BF (KG26)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A3E20B8C2P6)
- GLOBAL INDUSTRIAL Endless, 4 L, Yellow (298505)
- GLOBAL INDUSTRIAL Endless, 6 L, Yellow (298506)
- GLOBAL INDUSTRIAL Eye & Eye, 4 L, Yellow (298513)
- GLOBAL INDUSTRIAL Eye & Eye, 3 L, Yellow (298498)
- GLOBAL INDUSTRIAL Eye & Eye, 4 L, Yellow (298509)
- GLOBAL INDUSTRIAL Eye & Eye, 6 L, Yellow (298517)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 6 in W, Polyester, Yellow (EE2606DTX3)
- Global Industrial Slings