Shop All Cable Protectors
Global Industrial
End Cap for Global Industria 5-Channel Industrial Cable Protectors
Mfr # 670623
Zoro # G208620540
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber/Plastic
- Color Black
- Channel Height 2
- Length 19-11/16 in
- Width 19-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670623
- Zoro # G208620540
- UPC # 707022482417
- Country of Origin China
- Category Cable Protectors
Dimensions
Channel Height | 2 |
Length | 19-11/16 in |
Width | 19-11/16 in |
Details
Material | Rubber/Plastic |
Color | Black |
Description
End Cap offers simple protection for wires, cables, or hose lines in high-traffic facilities. Use it on level surfaces in warehouses and large storerooms, and storehouse areas where heavy-loaded pallet jack trucks, forklifts, and similar vehicles navigate the area. Ideal for protecting power lines, data lines, and various cables that need to stay connected at all times. Constructed of resilient plastic and rubber material to ensure lasting use and durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 20 AWG Gauge, 0.0320" Diameter, 100 Feet (20SS316L100)
- IDEAL St Lght Dscnnct, Set Screw, InLine, Fused (30-S1212)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Red (PJ3R)
- HUBBELL KELLEMS 3.15 in H x 3.2 in W x Switch Enclosure (HBL1370)
- GLOBAL INDUSTRIAL 39L x 5W x 3/4H Molded Rubber Cable Protector, 2200 lbs Cap., Black (708184BK)
- GLOBAL INDUSTRIAL 5-Channel Heavy-Duty Cable Protector, 32,600 lbs. Cap., Black & Yellow (670622)
- GLOBAL INDUSTRIAL 3-Channel Heavy-Duty Cable Protector, 32,600 lbs. Cap., Black & Yellow (670619)
- ELECTRIDUCT Small Plastic Cord Cover- 5FT- Gray (CC-PL-SM-5-GY)
- FASTLANE Cable Protector, Drop Over, 2 Channel, 3ft. (FL2X1.75-O)
- ELECTRIDUCT The Goliath Drop Over Cable Protector (DO-ED-XL-BK)
- WIREMOLD Cordmate Ii Kit (C53)
- Global Industrial Cable Protectors