Shop All Enclosed Boards
Global Industrial
Enclosed Cork Bulletin Board with Sliding Doors, 72inW x 48inH
Mfr # 695873
Zoro # G908620734
product price: $669.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$669.99
Free 30-Day Returns
Key Features
- Board Style Without Header
- Board Color Natural
- Width 72 in
- Height 48 in
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695873
- Zoro # G908620734
- UPC # 707022464512
- Country of Origin China
- Category Enclosed Boards
Dimensions
Width | 72 in |
Height | 48 in |
Depth | 2 in |
Details
Enclosed Bulletin Board Item | Cork Board |
Board Style | Without Header |
Board Color | Natural |
Assembly | Not required |
Description
Equipped with clear, resilient glass windows that help maintain sharp visibility of displayed contents, this bulletin board is ideal for use in schools, offices, libraries, and more. In addition, the frame is designed using anodized aluminum with a matte finish for a sleek, durable appearance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 3M Replacement Blade M707 and H12 Dispensers (H-303B)
- REDI-TAG Laser Tab, 1-1/8 in., White, PK100 (33117)
- SIGNODE Steel Strapping Sealer, Front Action (SRC-3423)
- SHURTAPE Handheld Tape Dispenser, 53mm W, Gray (FE 2)
- GLOBAL INDUSTRIAL Replacement Lock & Keys for Enclosed Bulletin Boards (RP3017)
- GLOBAL INDUSTRIAL 1 Door Enclosed Cork Bulletin Board, 24inW x 18inH (695875)
- GLOBAL INDUSTRIAL 1 Door Enclosed Bulletin Board, Cork, 36inW x 48inH (695757)
- GHENT Enclosed Outdoor Bulletin Board 36x30", Tack (PA13630VX-181)
- ZORO SELECT Enclosed Cork Bulletin Board 36" x 24", 1 Door (2RXC9)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- GHENT Enclosed Vinyl Bulletin Board 36x72", Satin (PA33672VX-193)
- Global Industrial Enclosed Boards