Shop All Enclosed Boards
Global Industrial
Enclosed Cork Bulletin Board with Sliding Doors, 48inW x 36inH
Mfr # 695874
Zoro # G108620756
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Style Without Header
- Board Color Natural
- Width 48 in
- Height 36 in
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695874
- Zoro # G108620756
- UPC # 707022464529
- Country of Origin China
- Category Enclosed Boards
Dimensions
Width | 48 in |
Height | 36 in |
Depth | 2 in |
Details
Enclosed Bulletin Board Item | Cork Board |
Board Style | Without Header |
Board Color | Natural |
Assembly | Not required |
Description
It can hold flyers, posters, notices, and other information worth displaying. It is designed for showcasing contents while maintaining clear visibility from transparent windows. The frame is created from anodized aluminum with a matte finish and the cork board is protected by robust glass windows.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERIC Replacment Toner Cartridge For CANON IRC ADV COMP C3320 3325/3330 (GPR-53) MAGENTA (8526B003AA)
- DYMO LabelManager 500TS Touchscreen Label Maker, 0.8"/s Print Speed, 6.46 x 7.44 x 3.74 (1790417)
- PILOT Pen, Gel, G2, Fine, Black, PK12 (31020)
- ZORO SELECT 8" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN9)
- GLOBAL INDUSTRIAL Replacement Lock & Keys for Enclosed Bulletin Boards (RP3017)
- GLOBAL INDUSTRIAL 1 Door Enclosed Bulletin Board, Cork, 36inW x 48inH (695757)
- GLOBAL INDUSTRIAL 1 Door Enclosed Cork Bulletin Board, 24inW x 18inH (695875)
- GLOBAL INDUSTRIAL Enclosed Cork Bulletin Board with Sliding Doors, 72inW x 48inH (695873)
- MASTERVISION Enclosed Cork Bulletin Board 26-1/2"W x 30"H (VT340601760)
- GHENT Enclosed Outdoor Bulletin Board 24x18", Tack (PA12418VX-181)
- WILLIAMS FURNACE CO. Williams Floor Board 4163 Williams Floor Board 4163 - 35"L x 21"W x 1"H Black (4163)
- Global Industrial Enclosed Boards