Shop All Bulletin Boards
Global Industrial
Enclosed Bulletin Board - Cork - Aluminum Frame - 24in x 36in - 1 Door
Mfr # 695481
Zoro # G108620572
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 36 in
- Board Color Natural
- Depth 2 in
- Board Style Without Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695481
- Zoro # G108620572
- UPC # 707022327794
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 24 in |
Height | 36 in |
Depth | 2 in |
Details
Board Color | Natural |
Board Style | Without Header |
Item | Cork Board |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Guillotine Paper Trimmer, 39 in. L, Wood (W30)
- SANFORD Sanford Brands SAN1944654 Expo Dual 2 in 1 Dry Erase; Markers 2 Per Pack (SAN1944654)
- SAFCO Suggestion Box Cards, 3.5 x 8, White, 25PK (4231)
- AVERY DENNISON Table of Contents Index Dividers 5 Tab, PK24 (11167)
- GLOBAL INDUSTRIAL Cork Bulletin Board w/Aluminum Frame, 36 x 24 (695463)
- GLOBAL INDUSTRIAL Fabric Mesh Bulletin Board, 36inW x 24inH, Gray (695876GY)
- GLOBAL INDUSTRIAL Fabric Mesh Bulletin Board, 48inW x 36inH, Gray (695877GY)
- GLOBAL INDUSTRIAL Cork Bulletin Board w/Aluminum Frame, 48 x 36 (695318)
- GLOBAL INDUSTRIAL Fabric Mesh Bulletin Board, 72inW x 48inH, Gray (695878GY)
- GLOBAL INDUSTRIAL Cork Board - Aluminum Frame - 60 x 36 (695492)
- FLIPSIDE Natural Cork Tiles, 6" x 6", PK12 (12066)
- Global Industrial Bulletin Boards