Shop All Key Lock Boxes
Global Industrial
Emergency Key Box, Keyed Alike, Red, 6-1/4Wx2Dx6-7/8H
Mfr # 493372
Zoro # G408620043
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Tempered Glass
- Depth 2 in
- Height 6-7/8 in
- Width 6-1/4 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 493372
- Zoro # G408620043
- UPC # 707022329606
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Depth | 2 in |
Height | 6-7/8 in |
Width | 6-1/4 in |
Details
Item | Keyed Differently |
Material | Steel/Tempered Glass |
Color | Red |
Description
This bright red box can be spotted easily in an emergency situation. The keys can be obtained by breaking the glass with the attached hammer. Constructed of heavy gauge steel, this locking box can be accessed with a key keyed alike by personnel for non-emergencies. Ideal for securing keys for locked access doors, storerooms with emergency equipment or anywhere that emergency key access is needed, the Emergency Drop-In Key Box comes with pre-drilled holes and hardware for easy wall mounting; Steel construction coated with a red chip-resistant finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Threshold, Dark Bronze, .78 in. Thck (950NDKB-48)
- SDC Door Position Switches & Contacts (MC-7 SDC)
- BALDWIN ESTATE Lifetime Satin Nickel Latches Lifetime Satin Nickel (5513.056.0030)
- SDC Controller, 7in.L, 5in.W, Use with 2 Doors (UR2-4)
- GLOBAL INDUSTRIAL Drop-In Key Control Box, Keyed Alike, Gray, 4-3/8Wx3-1/4Dx7-1/4H (493371)
- GLOBAL INDUSTRIAL Global Safety Glass Replacement for Emergency Key Box, 5PK (493373)
- HPC HPC: 511 EMERGENCY KEY BOX (HPC-H-511)
- NATIONAL HARDWARE KEY HASP LOCK CHRM4-1/2"" (N183-780)
- MASTER LOCK Four-Pin Tumbler Lock, Laminated Steel Body, 1 9/16" Wide, Silver/Blue, Two Keys (3D)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 36 Units Capacity (195223)
- NU-SET Key/Card Lock Box, 4-Letter, Black (1002)
- Global Industrial Key Lock Boxes