Shop All Eyewash and Shower Parts and Accessories
Global Industrial
Emergency Eyewash, 16 Oz., 1 Bottle
Mfr # 708567
Zoro # G708825766
original price:
$15.65
4% off
new price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bottle Size 16 oz.
- For Use With Model# 708569SS, 708569DS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708567
- Zoro # G708825766
- UPC # 860005759927
- Country of Origin Canada
- Category Eyewash and Shower Parts and Accessories
Dimensions
Bottle Size | 16 oz. |
Details
Item | Eyewash Solution |
For Use With | Model# 708569SS, 708569DS |
Description
Emergency Eyewash Bottle is compatible with the Global Industrial, Double Bottle Eyewash Stations, 708569SS and 708569DS. Made of 98.3 percent ophthalmic solution and ideal for use in high-hazard areas, this eyewash bottle provides relief when irritation, burning, and itching occur from dust, smoke, or chemical contamination. Size: 16 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Floor Load Capacity Sign, C494RB (C494RB)
- WELLS LAMONT Mechanics Gloves, L, Black, Stretch Spandex (7700L)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Orange (GWON44100)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, 2X (4877DN RG 2XL)
- GLOBAL INDUSTRIAL Emergency Eyewash Preservative, 8 Oz., 1 Bottle (708563)
- GLOBAL INDUSTRIAL Replacement ABS Plastic Shower Head For Emergency Shower (708RP539)
- GLOBAL INDUSTRIAL Portable Eyewash Replacement Eye Cap (708RP581)
- GLOBAL INDUSTRIAL Emergency Eyewash Spray Head Assembly, Replacement (708RP543)
- GLOBAL INDUSTRIAL Replacement Emergency Station Thread Drain Plate (708RP542)
- GLOBAL INDUSTRIAL Replacement Emergency Shower Stainless Steel & Plastic Pull Handle (708RP540)
- HUGHES Modesty Curtain (Curtain-PM)
- Global Industrial Eyewash Stations and Shower Equipment