Shop All Combination Units
Global Industrial
Emergency Combination Shower w/Eyewash Station, Stainless Steel
Mfr # 708383SS
Zoro # G711898122
product price: $922.99
/ea
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Shower Head Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708383SS
- Zoro # G711898122
- UPC # 707022488907
- Country of Origin China
- Category Combination Units
Details
Item | Combination Shower with Eyewash Station |
Color | Silver |
Shower Head Material | Stainless Steel |
Description
Push-handle activated and pull-rod activated for immediate water flow. Made of stainless-steel for lasting durability. Mounts to the floor for easy accessibility from workstations. Ensure safety in the workplace with the Global Industrial™ Emergency Combination Shower with Eyewash Station. This combination unit is ideal for use in construction, manufacturing, and healthcare facilities and makes access to eye flushing or spot washing simple. This emergency wash station is push-handle activated, while the shower is pull-rod activated for immediate water flow. Galvanized steel schedule 40 pipe ensures long-lasting use and protection in conditions where corrosive elements are present. Includes ANSI Compliant identification sign. Flow rate: 5.15 gallons per minute. Meets ANSI Z358.1-2014. Bowl diameter: 11.5ftft. Shower head diameter: 10ftft. Shower flow rate: 30 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, PK5, 7130-4-PK (7130-4-PK)
- DISPLAY SPECIALISTS Right-To-Know Cabint, 13-1/4inWx12-1/8inH (2565)
- HUBBELL Safety Cable, 1-25Lb, w/Safety Clip, Steel (SC-BD1)
- LABELMASTER Hazardous Waste Label, Vinyl Stock, PK100 (HWAV)
- GLOBAL INDUSTRIAL Floor Mounted Emergency Combination Shower With Eyewash Station (708383)
- SPEAKMAN Batt. Op. Snsr Eyewash Faucet W/ Thermostatic Mixing Vlv&Mnl Override (SEF-1816)
- GUARDIAN EQUIPMENT Eye/face Wash/shower Sfty Stn (G1931)
- SPEAKMAN Service Sink Eyewash Faucet W/ Eyewash Thermostatic Mixing Valve (SEF-9000-TW-CK)
- GUARDIAN EQUIPMENT Shower with Eye Wash, Galvanized Pipe (G1941)
- BRADLEY Safety Shower and Eye/Facewash (S19314BF)
- HUGHES SAFETY SHOWERS Combination Shower, Floor Mount, ABS Plastic Covered Bowl, Galvanized Pipes (18G45G)
- Global Industrial Combination Units