Shop All Locker Accessories
Global Industrial
Electronic Vertical Keypad Lock with Master Key
Mfr # 493722
Zoro # G708597106
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Zinc Die Cast
- Includes Master Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493722
- Zoro # G708597106
- UPC # 707022482493
- Country of Origin China
- Category Locker Accessories
Details
Color | Silver |
Material | Zinc Die Cast |
Includes | Master Key |
Description
Ensure secure access to stored contents within your facility for all your Global Industrial; Lockers with the Global Industrial; . This digital lock is the ideal choice for our brand of industrial-strength lockers. It is surface mountable for easy installation, but cannot be used on recessed handles. The lock is easily programmable and can be used in either public default mode for single-use passcodes or private mode for longer-term individual use. Requires 2 AA batteries not included. Use it to add premiere-level security for select models of our line of lockers for schools, office complexes, and other facilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Bolted Work Bench, Steel, 96" W, 33-1/2" Height, 4000 lb., Straight (WBA-1-3696S)
- HALLOWELL Boltless Shelving Unit, 18"D x 72"W x 84"H, 3 Shelves, Steel (DRHC721884-3S-ME)
- VESTIL Gray Powder Coated Pallet Rack Wire Decking 42"W x 52"L (WMD-4252)
- KNAPE & VOGT Black Steel Regular Duty Shelf Support 14 Ga. 48 in. L (82 BLK 48)
- GLOBAL INDUSTRIAL Replacement Hasp Handle Kit (269678)
- GLOBAL INDUSTRIAL Locker Number Plate Kit - Numbered 300-499, 200PK (652718)
- GLOBAL INDUSTRIAL Locker Number Plate Kit, Numbered 101-299 (652717)
- GLOBAL INDUSTRIAL Locker Number Plate Kit w/ Rivet Gun, Numbered 1-100, 100PK (652095)
- GLOBAL INDUSTRIAL Locker Number Plate Kit, Numbered 1900-2099, 200PK (493411H)
- GLOBAL INDUSTRIAL Electronic Vertical Keypad Lock (641634)
- LYON Bench, Locker Room (PP5794)
- Global Industrial Locker Accessories