Global Industrial

Electronic Vertical Keypad Lock


product price: $50.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Simple keypad operation with universal key for emergency unlocking. Available Lock Modes: Master, Sub-master, and User code. Programmable in public mode or private mode. The Global Industrial™ Electronic Vertical Keypad Lock mounts to flat locker doors to provide added security for your belongings. These locks are suitable for locker doors on a 1-Tier, 2-Tier, 3-Tier, 4-Tier, or 6-Tier locker. This digital lock is the ideal for securing lockers in gyms, fitness centers, hotels, and similar facilities. The lock is easily programmable and can be used in either public default mode for single-use passcodes or private mode for longer-term individual use. Surface mount for easy installation, but cannot be used on recessed handles. All-metal housing. Lithium button cell battery included. Suitable for various door thickness from 0.6mm to 20mm. Slim 10mm profile, vertical lock body. One lock can switch between public mode and private mode freely

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.