Shop All Packing Tape Dispensers
Global Industrial
Electronic Kraft Tape Dispenser For 1/2 -3inW Tape, Free Case Of Tape
Mfr # 412477S
Zoro # G911865726
product price: $1,104.59
/ea
Free Shipping & Returns
$1,104.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412477S
- Zoro # G911865726
- UPC # 707022036870
- Country of Origin Multiple
- Category Packing Tape Dispensers
Description
The Global Industrial™ 115V electronic dispenser features guillotine shear blades for efficient cutting. Steel constructed dispenser includes 3 length settings and withholds a maximum tape length of 99ft. It is compatible with tape widths between -1/2in - 3in. The tape dispenser unit is suitable for water-activated tape. A water brush is included. The water bottle capacity is 40.5 oz. Both replacement brushes Global# 412776 and water bottles Global# 412777 are available for purchase. This product has a It includes 8 rolls of medium duty, reinforced water-activated kraft tape recommended for boxes up to 40 lbs Global# B2273262. The water-activated adhesive bonds to corrugated even in dusty or dirty conditions. It comes with environmentally friendly, reinforced tape seals boxes with one piece of tape. The tape dimensions are 375ftL x 3inW. A free case of 3in water-activated kraft tape is included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (MA0594830)
- MAYNE Charleston Mail Post - White (5857-W)
- AVERY 05784 2'' x 4'' Kraft Brown Shipping Labels, 250PK (15405784)
- QUARTET EnduraGlide Dry Erase Marker, Broad Chisel Tip, Assorted Colors, PK4 PK (5001MA)
- GLOBAL INDUSTRIAL Tabletop Label Protection Dispenser, 4W (412629)
- GLOBAL INDUSTRIAL Magnetic Mount Handheld Tape Dispenser, 3W (412578)
- GLOBAL INDUSTRIAL Semi-Automatic Random Size Case Sealer Machine With Universal Heads (412559)
- GLOBAL INDUSTRIAL Handheld Mouse Trap Tape Dispenser, 2W (412623)
- GLOBAL INDUSTRIAL Table Top Multi Roll Tape Dispenser, 2W (412627)
- GLOBAL INDUSTRIAL Handheld Clamshell Tape Dispenser, 2W (412626)
- START INTERNATIONAL External Tape Dispenser Stand, 8 In (TDSTAND08)
- Global Industrial Packing Tape & Dispensers