Shop All Floor Scrubbers
Global Industrial
Electric Walk-Behind Auto Floor Scrubber 13 Cleaning Path - Corded
Mfr # 641752
Zoro # G508825706
product price: $2,010.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,010.99
Free 30-Day Returns
Key Features
- Weight (Lbs.) 121 lb
- Length 25-1/5 in
- Height (In.) 43-1/2 in
- Color Blue
- Voltage AC110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641752
- Zoro # G508825706
- UPC # 707022423021
- Country of Origin China
- Category Floor Scrubbers
Dimensions
Length | 25-1/5 in |
Height (In.) | 43-1/2 in |
Width (In.) | 18 in |
Details
Item | Walk-Behind Corded Floor Scrubber |
Weight (Lbs.) | 121 lb |
Color | Blue |
Voltage | AC110 |
Material | Plastic |
Description
Provides ergonomic floor maintenance for commercial properties, sports facilities, schools, gymnasiums and other industrial settings. Rotationally molded polyethylene tanks are corrosion and impact resistant. 13 cleaning pad provides a wide 13 cleaning path for greater coverage in less time. The floor scrubber has 66 lbs of pad pressure, powered by a 0.16 peak horsepower motor that offers 130 RPM, 0.54 HP suction motor that offers 80 water lift, and a coverage rate of 5,240 sq. ft. per hour. The scrubber features a 2.6 gallon solution tank and a 4 gallon recovery tank. The scrubber has a heavy duty 17W cast aluminum squeegee assembly for removing cleaning solution. Molded plastic handle adjusts to operator height and folds for transport or storage. Floor cleaning machine includes 75' power cord. Set of squeegee blades and pad driver are included. Scrub brush and floor pads sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Kitchen CleanerDegreaserWipes, 12x9", 30ct (36397)
- BOBRICK Bobrick ClassicSeries Vertical Folded Paper Towel Dispenser WKnob Latch, Stainless (B2620)
- SEVENTH GENERATION SeventhGen, Natural Unbleached 100% Recycled Paper Towel Rolls, 11 X 9, 120 Sh/rl, 6 Rl/pk (13737PK)
- ALPINE INDUSTRIES 50 gal Trash Can, Silver, Stainless Steel (475-50)
- GLOBAL INDUSTRIAL Corded Floor Machine, 20 Cleaning Width (641252)
- GLOBAL INDUSTRIAL 20 Electric Auto Floor Scrubber, Corded (261990)
- GLOBAL INDUSTRIAL Corded Floor Machine, 17 Cleaning Width (641251)
- GLOBAL INDUSTRIAL Automatic Floor Scrubber, 13-3/4in Cleaning Path (713170)
- GLOBAL INDUSTRIAL 20 Auto Floor Scrubber, Traction Drive, Two 115 Amp Batteries (641244)
- GLOBAL INDUSTRIAL Auto Floor Scrubber with Traction Drive, 34in Cleaning Path (641840)
- CAT C20E Electric Walk-Behind Corded Auto Floor Scrubber, 20 Cleaning Path (T45/50E-CAT)
- Global Industrial Floor Scrubbers