Shop All Electric Wall Heater Accessories
Global Industrial
Electric Salamander Heater, Adjustable Thermostat, 480V, 3 Phase, 15000 Watt
Mfr # 653569
Zoro # G311937214
product price: $1,335.99
/ea
Free Shipping & Returns
$1,335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Height 24-11/16 in
- Width 23-1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 653569
- Zoro # G311937214
- Country of Origin China
- Category Electric Wall Heater Accessories
Dimensions
Height | 24-11/16 in |
Width | 23-1/32 in |
Details
Item | Salamander Heater |
Color | Orange |
Description
Salamander Heater Electric Wall Mount Fan Forced - 480V 15 KW 3 Phase 18.1 Amps - 653569. Salamander Heater Electric Wall Mount Fan Forced - 480V 15 KW 3 Phase 18.1 Amps These heaters are used in factories, garages, workshops, and other places where temporary localized heat is needed. These convection heaters raise temperatures gradually to a comfortable level. Heaters are electric and have finned tubular heating elements positioned in front of a fan unit to provide even distribution of heat. Electric heaters eliminate combustion byproducts associated with fuel-fired heaters. Tubular steel frame offers long lasting durability in demanding environments. Swivel mounting bracket allows for wall or ceiling installation to direct heat where needed. On off switch and fan control knob are mounted on the top of the unit. Ready for direct wire installation. Requires 25 Amp circuit breaker.CSA & CSAus listed. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731060025)
- NORDFAB Round Duct Reducer, 8 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA, 10" L (8040025876)
- ABB HAND-OFF-AUTO CONTROL PANEL OPERATOR INTERFACE PANEL (ACH-AP-H)
- MRCOOL 4 Ton Vertical Evaporator Coil - 17.5" Cabinet (MCVP48BNPA)
- OPEN HEARTH FIREPLACE GRATE 23""W (15451)
- SMITHS ENVIRONMENTAL PRODUCTS Quiet-One Kickspace Fan Heater, 4000 BTU (KS2004)
- LYNX FIREPLACE GRATE 14""X10""D (S147E)
- PANACEA COAL HOD 13-3/4X16-3/4"" (15341)
- QMARK Mounting Frame, 21 In. W, 21 In. H (SMHTSSNW)
- CADET Heater Wall Can, Surface, 11-1/2" H (CTC)
- MARKEL PRODUCTS Mounting Frame, 25" H x 17-7/16" W (3450EX34)
- Global Industrial Electric Heaters & Accessories