Shop All Pipe Threading and Cutting Machines
Global Industrial
Electric Pipe Threading Machine w/ Manual Die Head, 1/2, 2 Capacity
Mfr # 604050
Zoro # G809146050
product price: $3,631.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$3,631.99
Free 30-Day Returns
Key Features
- Voltage 110
- Includes Threader, Die Head, Dies, Reamer, Oiler, Tri-Stand & Foot Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 604050
- Zoro # G809146050
- UPC # 707022471626
- Country of Origin China
- Category Pipe Threading and Cutting Machines
Details
Item | Power Threading Machine |
Voltage | 110 |
Includes | Threader, Die Head, Dies, Reamer, Oiler, Tri-Stand & Foot Switch |
Description
Achieve a precise cut with the Global Industrial; Electric Pipe Threading Machine with Manual Die Head. Users receive a tri-stand, foot switch control, HS dies, die heads, and an oiler with this model, making it the premier choice for those working in construction and manufacturing. It features a threading speed of 38 RPM and hammer type chuck with replaceable, rocker-action jaw inserts. ETL listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Router Bit, 2-3/4 in. L, 1/2 in. Cut Dia. (812.127.11)
- KD TOOLS External Socket Set 1/4", 3/8", 1/2" Dr, 10 Pieces (80582)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, Ultra Compact (36QMAX)
- PROTO 1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 5 5/8 in L (J54415/16XL)
- GLOBAL INDUSTRIAL Electric Pipe Threading Machine w/ Automatic Die Head, 1/2, 2 Capacity (604051)
- DEWALT Pipe Threading Dies, 1 1/2 in to 2 in, Rod: No Rod Bolt: No Bolt (DCE700X2K/DCB606)
- DEWALT Pipe Threading Machine, 60V, Bonus Battery (DCE700X2)
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 1 in Bolt: 1/4 in to 1 in (700)
- RIDGID RIDGID® Model No. 1215 Threading Machine, Npt, 115V, 60 Hz, 1/2" - 1-1/2" (61142)
- GARDNER BENDER Manual Pipe Threaders, 1/2 in to 2 in, Rod: 1/2 in to 2 in Bolt: 1/2 in to 2 in (PT200)
- ROTHENBERGER Threader 22A, 115V, Bolt: 1/4" To 2-1/4" (00579)
- Global Industrial Pipe Threading Equipment