Shop All Pipe Threading and Cutting Machines
Global Industrial
Electric Pipe Threading Machine w/ Automatic Die Head, 1/2, 2 Capacity
Mfr # 604051
Zoro # G709146167
product price: $4,081.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$4,081.99
Free 30-Day Returns
Key Features
- Voltage 110
- Includes Threader, Die Head, Dies, Cutter, Reamer, Stand Legs, & Foot Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 604051
- Zoro # G709146167
- UPC # 707022471633
- Country of Origin China
- Category Pipe Threading and Cutting Machines
Details
Item | Power Threading Machine |
Voltage | 110 |
Includes | Threader, Die Head, Dies, Cutter, Reamer, Stand Legs, & Foot Switch |
Description
Achieve a precise cut with the Global Industrial; Electric Pipe Threading Machine with Automatic Die Head. It features a threading speed of 38 RPM and hammer type chuck with replaceable, rocker-action jaw inserts. It is equipped with a through-the-head oiling system with an integral oil reservoir, which is self-priming with a constant-flow. ETL listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m10x1.5 1"OD HSS Round Die (DWTMR1-10X1.5)
- WARNER Pole Sander, 48"Pole (218)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 5/8x5/8x5/8x2-3/4 (C31183)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Chrome (4413)
- GLOBAL INDUSTRIAL Electric Pipe Threading Machine w/ Manual Die Head, 1/2, 2 Capacity (604050)
- RIDGID Electric Pipe Cutter, 2-1/2 to 8 In (258)
- RIDGID Hand-Held Power Drive, w/Case, Model 690-I (690-I)
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 4 in, Rod: No Rod Bolt: 3/8 in to 2 in (63006)
- DEWALT FLEXVOLT(R) 60V MAX* Cordless Pipe Threader Kit (DCE700X2)
- RIDGID Model 535 Power Threading Machine, 93287, Hammer Chuck, 1/2" - 2" NPT (535)
- WHEELER-REX Hydraulic Pipe Cutter, 4 to 12 in. Cap (3890-12)
- Global Industrial Pipe Threading and Cutting Machines