Shop All Electric Hoists
Global Industrial
Electric Cable Hoist, 1500 Lb. Capacity
Mfr # 298642
Zoro # G508620264
original price:
$386.99
5% off
new price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110
- Housing Width 6/5/2016
- Housing Length 15-9/16
- Wheel Material Steel
- Fits Beam Height 8/9/2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 298642
- Zoro # G508620264
- UPC # 707022435963
- Country of Origin China
- Category Electric Hoists
Dimensions
Housing Width | 6/5/2016 |
Housing Length | 15-9/16 |
Fits Beam Height | 8/9/2016 |
Details
Voltage | 110 |
Wheel Material | Steel |
Description
Perfect for lighter duty applications in the shop, jobsites and in the garage. Lightweight, portable powered cable hoist can be configured into both single and double line lifting applications. Designed for intermittent use only and not for continuous or heavy use applications. S3 Duty Cycle 20%-10min. Single Line Lift is 39.4 ft. with speed of 29.5'/min; Double Line Lift is 19.7 ft. with speed of 14.7'/min and cable diameter of 0.177. To be mounted on arm or bracket for use sold separate.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Eye & Eye, 12 ft L, 2600 lb Cap (EE30X12)
- EXTREME MAX Extreme Max 3008.0046 Solid Braid MFP Utility Rope - 5/8" x 100', Black (3008.0046)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB701072)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-1836-5-95)
- GLOBAL INDUSTRIAL Battery Powered Portable Pulling & Lifting Tool, 24V (298662)
- GLOBAL INDUSTRIAL Electric Cable Hoist, 440 Lb. Capacity (298640)
- GLOBAL INDUSTRIAL Electric Cable Hoist, 880 Lb. Capacity (298641)
- GLOBAL INDUSTRIAL Electric Cable Hoist, 2000 Lb. Capacity (298643)
- HARRINGTON Electric Chain Hoist, 8,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460, Yellow (NER040L-10)
- DAYTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, Red (452R34)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-20)
- Global Industrial Electric Hoists