Shop All Utility Knife Blades
Global Industrial
Edge Protector Cutter Replacement Blades, 2PK
Mfr # 244247
Zoro # G708619655
product price: $16.99
/pk 2, $8.50/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Length 5-1/2 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 244247
- Zoro # G708619655
- UPC # 707022399470
- Country of Origin Taiwan, Province of China
- Category Utility Knife Blades
Dimensions
Width | 1 in |
Length | 5-1/2 in |
Details
Material | Stainless Steel |
Color | Silver |
Description
These replacement blades provide a convenient and economical solution for dull or worn edge protector cutter blades. The stainless steel construction provides strength and corrosion resistance for years of reliable service. The package quantity is 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCHENBACH OPTIK GMBH LED DC Magnifier Handle (1599-144)
- QUIKRETE Fast Set Nonshrink Grout (158520)
- SUPERCUT 60-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (369182)
- WESTWARD Caliper, Dial, 0-24 In (6XU79)
- OLFA Snap-Off Blade, 18mm W, PK5 (HBB-5B)
- WARNER Strip N Clean Blade, 4", PK5 (793)
- KERSHAW Shuffle Folding Knife (KER8700)
- MILWAUKEE TOOL 75 PC General Purpose Utility Blades w/ Dispenser (48-22-1975)
- OLFA Snap-off Utility Blade, W, PK10 (LBB-10B)
- STANLEY Stanley 11-921B Heavy Duty Utility Blades (400 Pack) (11-921B)
- MARTOR Deep Edged, Blunt Tip, PK2 (1760099.25)
- Global Industrial Utility Knife Blades