Shop All Bin Carts
Global Industrial
Easy Assembly Vented Wall Container, Casters 39-1/4 x 31-1/2 x 34 Overall
Mfr # 603087C
Zoro # G511863825
product price: $307.49
/ea
Free Shipping & Returns
$307.49
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
- Brand Global Industrial
- MFR # 603087C
- Zoro # G511863825
- UPC # 707022034791
- Country of Origin China
- Category Bin Carts
Description
Easy Assembly Vented Wall Bulk Container with Casters, 39-1/4inL x 31-1/2inW x 34inH, Blue. This structurally reinforced bulk storage container is made from high density blue polypropylene for a total capacity of 600 lbs. Stacks up to 4 high for a total of 2000 lbs. and includes 4 feet for stacking. Vented panels allow light, air and sprinkler circulation. Feet also allow 4-way forklift access. Measures 39-1/4inL x 31-1/2inW x 34inH overall. Bulk containers are shipped flat for reduced shipping. Posts and panels are easy-to-assemble to base using included hardware. For convenient mobility, the rugged caster set includes 4 casters 2 swivel and 2 locking and holds up to 2000 lbs. Outside Dimensions: 39-1/4inL x 31-1/2inW x 29-1/2inH. Container With Casters: 34inH. Inside Dimensions: 37-1/4inL x 29-3/4in x 27-1/2inH.
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
- DC CARGO 5/16in Grade 70 Chain And Ratchet Binder Kit (516CK)
- VESTIL Dock Barricade, 8 ft. Door W, 8 in. L, PR (SDG-8)
- VESTIL 750 lb. Hydraulic Lift Cart, Load Cap. 750 lb. (HYDRA-4-AF-18)
- ZORO SELECT Anti-Slip Stair Tread, 24 in. L, 10 in. W (3241514-TRD24)
- GLOBAL INDUSTRIAL Easy Assembly Vented Wall Container, Drop Gate/Casters 39-1/4x31-1/2x34 OH (603087DC)
- GLOBAL INDUSTRIAL NSF Aluminum Lug Cart, 2 Tote Capacity, Unassembled, 28L x 16W x 33H (493388)
- GLOBAL INDUSTRIAL Bulk Mover Cart, 8 Bushel, 33L x 22-1/4W x 23H, Gray (B1918444)
- GLOBAL INDUSTRIAL Bulk Mover Cart, 9 Bushel, 37-1/2L x 27W x 27H, Gray (B1918448)
- REMCO Dumping Undercarriage For Hopper Tub (6903)
- DURHAM MFG 24" D x 38 in 24 1/2 in W (RSC-2436-BLP-48-230-95)
- ZORO SELECT 38" D x 67 1/2 in 24 1/2 in W (ATT-2438-95)
- Global Industrial Utility & Storage Carts