Shop All Storage Totes & Containers
Global Industrial
Easy Assembly Solid Wall Container, Casters 39-1/4 x 31-1/2 x 34 Overall
Mfr # 239452C
Zoro # G011936791
Free Shipping & Returns
$307.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 239452C
- Zoro # G011936791
- Country of Origin China
- Category Storage Totes & Containers
Description
Easy Assembly Solid Wall Bulk Container with Casters, 39-1/4inL x 31-1/2inW x 34inH, Blue. > This structurally reinforced Bulk Storage Container is made from high density blue polypropylene for a total capacity of 600 lbs. Stacks up to 4 high for a total of 2000 lbs. and includes 4 feet for stacking. Feet also allow 4-way forklift access. Bulk containers are shipped flat for reduced shipping. Posts and panels are easy- For convenient mobility, the rugged caster set includes 4 casters 2 swivel and 2 locking and holds up to 2000 lbs. Outside Dimensions: 39-1/4inL x 31-1/2inW x 29-1/2inH. Container With Casters: 34inH. Inside Dimensions: 37-1/4inL x 29-3/4in x 27-1/2inH.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 8 Hole Inside Gusset, For 1020/2020 (4138)
- WALL CONTROL Standard Industrial Pegboard Kit, Black/Black (35-IWRK-400-BB)
- ECONOCO Linea Extended Adjustable 2 Way Rack (LNE2WADJ)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW30486PHFLAH)
- GLOBAL INDUSTRIAL Postal Tote, Blue, Corrugated Plastic, 18-1/2 in L, 13-1/4 in W, 12 in H (257915BL)
- GLOBAL INDUSTRIAL Shipping Container, Gray, Plastic, 23-1/2 in L, 19-1/2 in W, 13 in H (274318GY)
- GLOBAL INDUSTRIAL Straight Wall Container, Gray, Polyethylene, 23-3/4 in L, 15-3/4 in W (662124)
- GLOBAL INDUSTRIAL Straight Wall Container, Red, Plastic, 23-3/4 in L, 15-3/4 in W, 16-1/8 in H (662126RD)
- GLOBAL INDUSTRIAL Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 11 in H (270288)
- GLOBAL INDUSTRIAL Tub, White, Polyethylene, 41-1/2 in L, 29-1/2 in W, 19 in H (B1918449)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 6 in H (33226RED)
- Global Industrial Storage Totes & Containers