Shop All Wire Carts
Global Industrial
Easy Access Slant Shelf Chrome Wire Cart, 48 4inH Shelf Bins Red, 35Lx18Wx74H
Mfr # 269002RD
Zoro # G111864871
product price: $702.99
/ea
Free Shipping & Returns
$702.99
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
- Brand Global Industrial
- MFR # 269002RD
- Zoro # G111864871
- Country of Origin Multiple
- Category Wire Carts
Description
Easy Access Slant Shelf Chrome Wire Cart With 48 4inH Shelf Bins Red, 36inL x 18inW x 74inH. These slant shelf container trucks are perfect for parts picking and assembly operations. Slant shelves allow easy access to contents with removing containers and provide maximum content visibility. Slanted shelves also promote first in-first out rotation of contents, making them perfect for assembly environments. Durable steel construction with chrome plated finish provides an attractive appearance suitable for retail environments. Offers 1,200 lb. capacity. Includes flat shelves for top and bottom levels to provide standard storage for supplies. Shelves easily adjust at 1in increments on numbered posts for tool free adjustments. Includes four 5in polyurethane swivel casters with brakes for easy mobility. Dissipative Ground Chain to help protect cargo from harmful static electricity. Easy Assembly.
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
- WESTWARD 4 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY09)
- WESCO Hand Truck Tires - Mold-On Rubber - 8 dia.x1.60W Wheel (108545)
- KEEPER CORD BUNGEE3/8""X300'REEL (06175)
- WERNER 5 ft Fiberglass Stepladder, 250 lb Capacity (6005)
- GLOBAL INDUSTRIAL Easy Access Slant Shelf Chrome Wire Cart 18 4inH Shelf Bins Green 36Lx18Wx74H (269005GN)
- GLOBAL INDUSTRIAL Wire Utility Cart, 2 Shelves, 800 Lb. Capacity, 48L x 24W x 38H (188710)
- GLOBAL INDUSTRIAL 4 Level Chrome Wire Cart, 21L x 24W x 45H (269562)
- GLOBAL INDUSTRIAL Deluxe Mail/Office File Cart, 250 Lb. Capacity (168030)
- GLOBAL INDUSTRIAL Standard Mail/Office File Cart, 200 Lb. Capacity (168029)
- GLOBAL INDUSTRIAL Wire Cart With 4 6H Gray Grid Containers 21 x 24 x 45 (269027GY)
- GREENLEE Wire Caddy, Wheeled, 6 Spindle, 225Lb Cap (909)
- Global Industrial Wire Carts