Shop All Wire Carts
Global Industrial
Easy Access Slant Shelf Chrome Wire Cart 36L x 18W x 40H
Mfr # 269009
Zoro # G408595273
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 40
- Outside Length 36
- Outside Width 18
- Material Chrome Wire
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269009
- Zoro # G408595273
- UPC # 651588068656
- Country of Origin China
- Category Wire Carts
Dimensions
Outside Height | 40 |
Outside Length | 36 |
Outside Width | 18 |
Details
Material | Chrome Wire |
Color | Gray |
Wheel Type | Truck only |
Assembled | Yes |
Description
These slant shelf container trucks are perfect for parts picking and assembly operations. Slant shelves allow easy access to contents with removing containers and provide maximum content visibility. Slanted shelves also promote first in-first out rotation of contents, making them perfect for assembly environments. Durable steel construction with chrome plated finish provides an attractive appearance suitable for retail environments. Offers 1,200 lb. capacity. Includes flat shelves for top and bottom levels to provide standard storage for supplies. Shelves easily adjust at 1 increments on numbered posts for tool free adjustments. Includes four 5 polyurethane swivel casters 2 with brakes for easy mobility. Easy Assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Caster Pad, Caster Dock, For 4"x4-1/2" Plate Size (CB-QCCP4)
- ZORO SELECT Plate Caster, 700 lb. Load Rating (P25S-PH033R-14)
- CROSBY Hoist Ring, HR-125,180 deg. Pivot (1016931)
- B & P MANUFACTURING Handle Platform Truck, 30 in. (2800-150-30)
- GLOBAL INDUSTRIAL Easy Access Slant Shelf Chrome Wire Cart 18 4inH Shelf Bins Green 36Lx18Wx74H (269005GN)
- GLOBAL INDUSTRIAL Wire Utility Basket Mail Cart 200 Lb. Capacity, 44L x 22W x 35H (500152)
- GLOBAL INDUSTRIAL Easy Access Slant Shelf Chrome Wire Cart, 30 4inH Shelf Bins BL, 36Lx18Wx74H (269003BL)
- GLOBAL INDUSTRIAL Wire Utility Cart, 2 Shelves, 800 Lb. Capacity, 48L x 24W x 38H (188710)
- GLOBAL INDUSTRIAL Wire Cart With 4 6H Gray Grid Containers 21 x 24 x 45 (269027GY)
- GLOBAL INDUSTRIAL Deluxe Mail/Office File Cart, 250 Lb. Capacity (168030)
- ZORO SELECT Wire Cart, 4 Shelf, Chrome, 60x24x67 In. (3TPA6)
- Global Industrial Wire Carts