Shop All Specialty Cleaners
Global Industrial
Dust Mop Treatment, RTU, 1 Quart Bottle, 12PK
Mfr # 641621
Zoro # G909146295
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Color Clear/Colorless
- Weight 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 641621
- Zoro # G909146295
- UPC # 707022489218
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 32 oz |
Details
Item | Dust Mop Treatment, RTU |
Color | Clear/Colorless |
Weight | 30 |
Description
Keep mops and cleaning clothes in top shape with the Global Industrial Dust Mop Treatment. This solutions helps control dust on floors and other surfaces with this convenient, ready-to-use, water-based dust mop treatment. Removes harmful abrasive dirt and dust. Safe to use on finished floors. No oily residue to attract dirt and grime. Regular use makes floors look better and last longer and improve indoor air quality. Turn dust mops and dust cloths into dust magnets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS 5 gal Round Bucket, White, Plastic (5515p-91)
- EVAPO-RUST CRC GDI IVD Intake Valve Cleaner 11 oz Liquid (05319)
- OSBORN 13-11/16" Curved Handle Economy Scratch, 0008310100, Hardwood (0008310100)
- TENNANT Floor Machine Brush, 14 in Dia, White (54922)
- GLOBAL INDUSTRIAL Urinal/Toilet Scale & Odor Control, 1 Quart Bottles, 12PK (641619)
- GLOBAL INDUSTRIAL Anti-Foam Additive, 1 Gallon Bottle (670283)
- PRO PRODUCTS Rust Out Water Softener Cleaner And Iron Remover, 1.5 Pounds (RO24B)
- HOME IMPROVEMENT 2-4 ft. Perfect Telescoping Pole (HO2560549)
- FORNEY 2PK Outer Protect Lens (55750)
- SPRAYWAY Fast Open 32 Premium Based Screen Opener, 20oz (SW032-1)
- WYPO Tip Cleaner Kit, Jumbo, #3, 28 - 45, 9 Extra Long Wires (TC-JUMBO)
- Global Industrial Specialty Cleaners