Shop All Polishing and Dusting
Global Industrial
Dust Mop Treatment, RTU, 1 Gallon Bottle
Mfr # 641622
Zoro # G409146115
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Color Clear/Colorless
- Net Weight 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 641622
- Zoro # G409146115
- UPC # 707022489225
- Country of Origin United States
- Category Polishing and Dusting
Dimensions
Size | 1 gal |
Details
Item | Dust Mop Treatment, RTU |
Color | Clear/Colorless |
Net Weight | 36 |
Description
Keep mops and cleaning clothes in top shape with the Global Industrial Dust Mop Treatment. This solution helps control dust on floors and other surfaces with this convenient, ready-to-use, water-based dust mop treatment. Removes harmful abrasive dirt and dust. Safe to use on finished floors. No oily residue to attract dirt and grime. Regular use makes floors look better and last longer and improve indoor air quality. Turn dust mops and dust cloths into dust magnets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Contractors Plastic, 6 ft. x 90 ft., PK12 (CP6)
- ETTORE Master Squeegee Rubber 12 Pack 12 Inch, 12PK (1412)
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, Blue, Plastic, 13 in L Overall (45813)
- ZEP No Scent Stainless Steel Polish 14 oz Spray (ZUSSTL14)
- HOWARD 1 Pt Dark Oak Restor-A-Finish One-Step Refinisher (RF7016)
- DIVERSEY Furniture Polish, 32 oz., 32 oz., Lemon (4995480)
- HOWARD 1 Pt Golden Oak Restor-A-Finish One-Step Refinisher (RF3016)
- METHOD Wood for Good Daily Clean, 28 oz Spray Bottle, PK8 (MTH01182CT)
- CLR Outdoor Furniture Cleaner 26 oz Liquid (OF-26)
- SC JOHNSON Pledge, FURNITURE POLISH, REVIVE MOISTURIZING OIL, 14.2 OZ CAN (697264EA)
- JOHNSON DIVERSEY Diversey, Endust Multi-Surface Dusting And Cleaning Spray, Lemon Zest (CB508171EA)
- Global Industrial Polishing and Dusting