Shop All Dry Erase Markers
Global Industrial
Dry Erase Markers, Fine Tip, Assorted Colors, 4PK
Mfr # 695527F
Zoro # G508826802
product price: $8.55
/pk 4, $2.14/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Assorted
- Length 5-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695527F
- Zoro # G508826802
- UPC # 707022457354
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Length | 5-1/4 in |
Details
Item | Markers |
Ink Color | Assorted |
Description
Dry erase markers with a fine tip are the perfect drawing and writing tool on whiteboards because of the oily polymer material in the ink that doesn't dry instantly on non-porous surfaces. Each marker has a fine point tip. Includes 4 markers in assorted colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOLAH "Keep This Coupon" Double Raffle Tickets, Assorted Colors, Case of 5 - 2000 Count Rolls (729304C)
- CANON Cartridge 055H High Capacity Magenta Toner 5.9K YLD (3018C001)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 6 1/4 in W x 8 1/2 in H (1W960)
- ADAM EQUIPMENT Adam Equipment PT11M Series NTEP Platform Scale W/GkaM LCD Indicator, 4'x4', 2,500 lb x 0.5 lb (PT112M-GKaM)
- GLOBAL INDUSTRIAL Dry Erase Markers, Fine Tip, Black, 12PK (695695BKF)
- GLOBAL INDUSTRIAL Wet Erase Chalk Markers, Assorted Colors, 4PK (695694)
- BIC AMERICA Bic America GDEM11 BLK Erase Markers; Chisel Tip; Black; Dozen (YYAZ-BICGDEM11BK)
- U BRANDS Dry-Erase Marker, Liquid, 3/5"Wx3/5"Lx6"H, 12/PK, Assorted (UBR2913U0012)
- SANFORD EXPO, LOW-ODOR DRY-ERASE MARKER, EXTRA-FINE NEEDLE TIP, ASSORTED COLORS, 4PK (1871133)
- EXPO Neon Windows Dry Erase Marker, Broad Bullet Tip, Assorted Colors, PK5 (1752226)
- AVERY Markers, Permanent Ink, 3/16"Chisel Point, 12/DZ, Black Ink PK (AVE07888)
- Global Industrial Dry Erase Markers