Shop All Dry Erase Markers
Global Industrial
Dry Erase Markers, Bullet Tip 4ct, Assorted Colors, 5PK
Mfr # 695527PK
Zoro # G411898125
product price: $29.29
/pk 5, $5.86/ea
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5 in
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695527PK
- Zoro # G411898125
- UPC # 707022036276
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Length | 5 in |
Width | 1/2 in |
Details
Item | Markers |
Description
Global Industrial Dry Erase Marker Set - Pack of 5 Makers 4 colors per Pack. Our dry erase markers work great on white board, glass and any other non-porous surface. The ink is easily removed with a dry cloth, tissue or eraser. Low odor, non-toxic, dry erase inks will not irritate your eyes or nose. Four assorted colors per pack - Black, Red, Blue and Green.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOLAH 36 Count Preformed Quarter Coin Wrappers (729025)
- PILOT Pilot® EasyTouch Ballpoint Retractable Pen, Fine, Black Ink, Dozen (32210)
- UNIVERSAL Zippered Wallets/Cases, 11w x 6h, Black, PK2 (UNV69021)
- CHARTPAK Circles Stencil, 7x9", Smoke (1204I)
- GLOBAL INDUSTRIAL Wet Erase Chalk Markers, Assorted Colors, 4PK (695694)
- GLOBAL INDUSTRIAL Dry Erase Markers, Fine Tip, Black, 12PK (695695BKF)
- SANFORD EXPO, LOW-ODOR DRY-ERASE MARKER, EXTRA-FINE NEEDLE TIP, ASSORTED COLORS, 4PK (1871133)
- BIC Dry Erase Markers, Assorted, PK12 (GELIPP121-AST)
- AVERY Dry-erase Markers, Desk Style, Chisel Tip, 36/BX, Black Ink PK (AVE98207)
- EXPO Marker, Expo2, Chisel, PK4 (80074)
- BIC Dry-Erase Marker, Great Erase, 175PK, Black 175PK (BICGDE175BK)
- Global Industrial Dry Erase Markers