Shop All Dry Erase Markers
Global Industrial
Dry Erase Marker, Set of 4 Green, Black, Blue, Red
Mfr # 695527
Zoro # G208827079
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Assorted
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695527
- Zoro # G208827079
- UPC # 707022350594
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Length | 5 in |
Details
Item | Markers |
Ink Color | Assorted |
Description
The ink is easily removed with a dry cloth, tissue or eraser. Low odor, non-toxic, dry erase inks will not irritate your eyes or nose. Available in a package of four assorted colors - Black, Red, Blue and Green.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 18" x 18" x 10", Kraft, 15/Bundle (55VM30)
- WILSON JONES Accounting Sheets, 30 Columns, 11x17, PK100 (WG50-30A)
- AVERY Postcards, Uncoated, Two-Sided Pri, PK80 (5889)
- PAPER MATE Profile Mechanical Pencils, 0.7 mm, HB (#2), Black Lead, Assorted Barrel Colors, PK8 PK (2105705)
- GLOBAL INDUSTRIAL Wet Erase Chalk Markers, Assorted Colors, 4PK (695694)
- GLOBAL INDUSTRIAL Dry Erase Marker & Eraser Kit (695527K)
- SHARPIE Permanent Marker, Ultra-Fine, 3/10"Wx3/10"Lx7"H, 36/BX, BK PK (SAN2082960)
- QUARTET Dry Erase Marker, Assorted Colors, PK12 (5001-18M)
- SANFORD EXPO, LOW-ODOR DRY-ERASE MARKER, EXTRA-FINE NEEDLE TIP, BLACK, 12PK (1871131)
- QUARTET Dry Erase Marker Set, Chisel Tip, Black, PK12 (5001-2MA)
- SHARPIE Magnum Permanent Marker, Broad Chisel Tip, Blue (44003)
- Global Industrial Dry Erase Markers