Shop All Dry Erase Markers
Global Industrial
Dry Erase Marker & Eraser Kit
Mfr # 695527K
Zoro # G908826815
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Assorted
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695527K
- Zoro # G908826815
- UPC # 707022457330
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Length | 5 in |
Details
Item | Markers |
Ink Color | Assorted |
Description
Dry Erase Marker and Eraser Kit contains one single eraser for making quick corrections or clearing board space, and a mix of primary and secondary colored markers to help bring a more vibrancy to your presentation. Dry erase markers are the perfect writing tool on non-porous surfaces because of the oily polymer material in the ink that doesn't dry instantly on surfaces. Each marker is thick pointed with a bullet tip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UCREATE Board, Foam, 20X30, 10Sh, We Pk (PAC5510)
- ACCO/WILSON JONES Wilson Jones® Columnar Pad, 11" x 17", 30 Columns, 36 Lines, Green, 100 Sheets/Pad (G5030)
- ROYLCO Stained Glass Paper, 8-1/2in. x 11in. Sheets, 72PK (15257)
- GLOBAL INDUSTRIAL Carton Sizer Replacement Blade (244287)
- GLOBAL INDUSTRIAL Wet Erase Chalk Markers, Assorted Colors, 4PK (695694)
- QUARTET Dry-Erase Marker, Glass, Bullet Point, 6/PK, Assorted (QRT79556)
- BIC Great Erase® Low Odor Dry Erase Markers, Fine, Assorted, PK24 (BICGDEP41AST)
- SHARPIE Permanent Markers, , Ultra-Fine, 12/DZ, Black PK (SAN37121DZ)
- EXPO Chisel Tip Markers, LowOdor DryErase, PK16 (1927526)
- EXPO Marker, Dryers, Magn, Chsl, PK8 (1944741)
- KLEENSLATE Dry Erase Student Markers w/ Erasers, Fine Point, Assorted, PK10 (6108)
- Global Industrial Dry Erase Markers