Shop All Dry Erase Board Cleaners
Global Industrial
Dry Erase Felt Eraser, 5L x 2W x 1H, Black
Mfr # 695526
Zoro # G108641225
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 2 in
- Color Black
- Length 5 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695526
- Zoro # G108641225
- UPC # 707022350587
- Country of Origin China
- Category Dry Erase Board Cleaners
Dimensions
Depth | 2 in |
Length | 5 in |
Height | 1 in |
Details
Item | Eraser |
Color | Black |
Description
Felt Eraser quickly removes marks on any dry erase surface including melamine, porcelain, steel and glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (56LT01)
- UNIVERSAL HighVolume Mediumweight Wrapping Paper Roll, 40 lb Wrapping Weight Stock, 18 x 900 ft, Brown (UFS1300015)
- UNIVERSAL Frameless Glass Marker Board, 72" x 48", White (UNV43234)
- DOWLING MAGNETS Giant Magnetic Calendar Set (735025)
- GLOBAL INDUSTRIAL Cloth Dry Eraser (695648)
- QUARTET Dry Erase Board Cleaner, 17 oz. (550E)
- SANFORD EXPO® Dry Erase Surface Cleaner, 1Gal Bottle (81800)
- EXPO Dry Erase Cloth, Microfiber, White (1752313)
- DIXON TICONDEROGA Dry Erase Board Cleaner, Spray Bottle, 8 oz., 6PK (94008)
- CHARLES LEONARD Multi-Purpose Eraser, 5" Length, PK12 (74500)
- EXPO Block Eraser, Felt, Gray (81505)
- Global Industrial Dry Erase Board Cleaners