Shop All Dry Erase Board Cleaners
Global Industrial
Dry Erase Eraser, 6PK
Mfr # 695526PK
Zoro # G311936750
product price: $16.65
/pk 6, $2.78/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Length 5 in
- Color Black
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695526PK
- Zoro # G311936750
- UPC # 707022036269
- Country of Origin China
- Category Dry Erase Board Cleaners
Dimensions
Height | 1 in |
Length | 5 in |
Depth | 2 in |
Details
Item | Eraser |
Color | Black |
Description
Felt Eraser quickly removes marks on any dry erase surface including melamine, porcelain, steel and glass. Will not scratch surface. Pack of six.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Self-Stick Note Pads, 3" x 3", Yellow, 90-Sheet, PK24 (UNV35693)
- UNIVERSAL ONE Lift-Off Lid Storage Box, Lttr/Legal, PK12 (UNV95224)
- ZORO SELECT Long Corrugated Boxes, 12" x 4" x 4", Kraft, 25/Bundle (11R197)
- ZORO SELECT Corrugated Roll, 250ftx15in, 0.172in Thick (SF15)
- GLOBAL INDUSTRIAL Cloth Dry Eraser (695648)
- PACON Microfiber Dry Erase Cloth, Black, 12in x 14in, PK6 (AC2032)
- CHARLES LEONARD Multi-Purpose Eraser, 5" Length, PK12 (74500)
- EXPO Markerboard Towelettes, 6"x9" Sheet, 50 Count (SAN81850)
- QUARTET Cleaner and Conditioner, Melamine/Porcelain Boards, 8 Oz 0 (551)
- FLIPSIDE Student Eraser, 2" Width, 2" Length, 12 Per Pack, PK2 (30009)
- BSC PREFERRED Genuine Joe Board Wipes, Dry-Erase, Low-Odor, 5.9inx8.25in, 50 Wipes/Tub, WE (GJO75627)
- Global Industrial Dry Erase Board Cleaners