Shop All Drum Dollies & Caddies
Global Industrial
Drum Dolly for 30 & 55 Gallon Drums, Plastic, 900 Lb. Capacity
Mfr # 498820
Zoro # G008620306
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24-1/4 in
- Material Plastic
- Color Gray
- Wheel Type Solid Round
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 498820
- Zoro # G008620306
- UPC # 707022022019
- Country of Origin China
- Category Drum Dollies & Caddies
Dimensions
Overall Width | 24-1/4 in |
Details
Material | Plastic |
Color | Gray |
Wheel Type | Solid Round |
Assembled | No |
Description
Drum dolly increases portability, allowing drums to be taken to and from work areas with ease. Move 30 and 55 gallon metal, fiber and plastic drums and containers. Rugged 3 casters provide maximum stability and easy maneuverability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 115 lb. (F1RR04052S-S22)
- CAMPBELL CHAIN & FITTINGS 7/8" Anchor Shackle, Screw Pin, Hot Galvanized (T9641435)
- ZORO SELECT Roller Supports, Stock Stand, H to47-1/2In (HSS-18)
- ZORO SELECT Caster Wheel, 145 lb., 5 D x 1 In. (2RZC9)
- GLOBAL INDUSTRIAL 1000 Lb. Capacity Drum Dolly for 55 Gallon Drum - Steel Wheels (233880)
- GLOBAL INDUSTRIAL Stainless Steel Drum Dolly for 30 Gallon Drum (233881)
- GLOBAL INDUSTRIAL 600 Lb. Capacity Drum Dolly for 55 Gallon Drum - Rubber Wheels (233882)
- PAKE HANDLING TOOLS Steel Drum Dolly, 2000 lb. Cap, 55 Gal Drum, 4 Swivel Nylon Casters With Brakes (PAKDL12)
- VESTIL Stainless Steel Mobile Drum Dolly 800 lb Hard Rubber Casters 55 Gallon (DRUM-SS-55-H)
- ZORO SELECT Drum Dolly, 1000 lb., 5-1/2 In. H (H0907-32PP4)
- JUSTRITE Drum Dolly, 300 lbs. (28270)
- Global Industrial Drum Dollies & Caddies