Shop All Depository & Drop Safes
Global Industrial
Drop Box Safe, Wall Mount, 10W x 4-1/4D x 15H, Beige
Mfr # 493392
Zoro # G708620132
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 15
- Outside Width 10
- Outside Depth 4/1/2004
- Material Steel
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493392
- Zoro # G708620132
- UPC # 707022339773
- Country of Origin China
- Category Depository & Drop Safes
Dimensions
Outside Height | 15 |
Outside Width | 10 |
Outside Depth | 4/1/2004 |
Details
Material | Steel |
Color | Tan |
Item | Drop Box |
Description
Steel construction for long lasting durability and dependability. Reinforced double steel door to protect against prying. The perfect way to lock and secure cash, keys, mail, car remotes, small envelopes and more. Tubular-style key lock with two tubular keys included. Piano hinged. Drop door for key drop. Metal baffle to protect drop opening from fishing. Pre-drilled mounting holes in back for wall mounting. Mounting hardware included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Cover, 55gal, Open (904-9001)
- BASCO Plastic Pail Lid, Gray, Plastic (ROP2100CVR-TT-GRAY)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 6 5/8 in W, 5 in H, 12 1/2 in L, Blue (QP1265BL)
- STERILITE Storage Tote, Clear, Polypropylene, 24 in L, 18 in W, 7 in H, 9.2 gal Volume Capacity (19314304)
- GLOBAL INDUSTRIAL B-Rate Depository Safe Front Loading, Digital Lock, Two Doors, 20W x 20D x 30H (493491)
- REGISTRY Safe 12 Inch Pedestal (SW-BS21)
- BARSKA Depository Safe, with (3) Locking Bolts 79.6 lb, 1.03 cu ft, Steel (AX12588)
- BARSKA Depository Safe, with Digital Keypad with Key Backup 51 lb, 2.3 cu ft (AX11930)
- MESA SAFE Mesa Safe MFL2714E Depository Safe Single Door Electronic Lock (MFL2714E)
- PROTEX SAFE CO Protex Wall Depository Drop Box WDC-160 with Adjustable Chute - 12"W x 6"D x 16"H, Beige (WDC-160)
- FIREKING Depository Safe, with Electronic 104.72 lbs lb, 2.72 cu ft, Steel (SB2414-BLEL)
- Global Industrial Depository & Drop Safes