Shop All Shelving & Rack Accessories
Global Industrial
Drawer Mat for 36Wx24D Modular Drawer Cabinet
Mfr # 298458
Zoro # G108612829
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Vinyl
- Color Black
- Overall Depth 31-7/10
- Overall Height 2/25-3/25 in
- Overall Width 17-4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 298458
- Zoro # G108612829
- UPC # 707022329996
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 31-7/10 |
Overall Height | 2/25-3/25 in |
Overall Width | 17-4/5 in |
Details
Item | Drawer Liner |
Decking Material | Vinyl |
Color | Black |
Shelf Style | Drawer Mat |
Description
Kit includes 5 mats. Durable oil-resistant 1/8 thick black vinyl drawer mat prevents tools from sliding. Mat may be cut using a utility knife to fit drawers. Easy to install.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Cubby Storage Bin, 7.8 in W, 5.1 in H, 12.2 in L, Translucent, 5 PK (62461U05C)
- AT-A-GLANCE Level Gauge, Tank, 8 In, 2 In NPT (L-2-8)
- MACCOURT 43x18x12 Well Cover (W4218)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Pink (HKL151548-1BG)
- GLOBAL INDUSTRIAL 48 Long Gray Double Rivet Beam (160CP23)
- GLOBAL INDUSTRIAL Steel End Panel, 30 X 39 (234CP108)
- GLOBAL INDUSTRIAL 6' High Angle Post, Gray, 4PK (790CP116)
- GLOBAL INDUSTRIAL 72in Steel Z-Beam (23CP72ZB)
- GLOBAL INDUSTRIAL Three-Sided Frame, Poly-Z-Brite, 30x18 (DF1830Z)
- GLOBAL INDUSTRIAL Extra Shelf Clips, Steel, Set Of 4 (234071)
- DC CARGO E-Track Trimmer Mount for Trailer, 2PK (ETTM-2)
- Global Industrial Shelving & Rack Accessories