Shop All Drain Cleaning Machines
Global Industrial
Drain Cleaner For 4-9 Pipe, 200 RPM, 100' Cable
Mfr # 670441
Zoro # G609146366
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,706.99
Free 30-Day Returns
Key Features
- Application Septic Lines & Main, Storm, & Building Drains
- Includes Cable, Cutter Set, Operator Gloves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670441
- Zoro # G609146366
- UPC # 707022448888
- Country of Origin China
- Category Drain Cleaning Machines
Details
Application | Septic Lines & Main, Storm, & Building Drains |
Includes | Cable, Cutter Set, Operator Gloves |
Description
This cleaner is built to handle lateral lines and features an auto feed mechanism that reels the cable back into the drum, allowing users to finish bigger jobs much more quickly than before. This cleaner can be used to clear up sinks, pipes, and toilets efficiently, and if you think you need more tools to come along for the job, this model comes with an attached tool box for holding and transporting your accessories. The drainer is also equipped with loading wheels and a stair climbing belt that allow you to load and unload the machine on and off a vehicle, and then wheel it as needed. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-410)
- KRAFT TOOL Western Style Hand Edg, 6"x6" 1/2"R 1/2"L (CF1212SEPF)
- AMPG Button Contact, 3/8", SS 4-48 Threads (Z9400SS)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 3 (TK-350)
- GLOBAL INDUSTRIAL Electric Auto-Feed Handheld Drain Cleaner For 3/4-3ID, 5/16x25' Cable (670462)
- GLOBAL INDUSTRIAL Autofeed Drain Cleaner Machine For 2-4 Pipe, 220 RPM, 75' Cable (670440)
- GLOBAL INDUSTRIAL Drain Cleaner For 2-4 Pipe, 220 RPM, 75' Cable (670439)
- GLOBAL INDUSTRIAL Drain Cleaner For 4-9 Pipe w/5/8 & 3/4 x 100' Cables & Drums (502065)
- GENERAL WIRE Mini-Rooter XP Drain/Sewer Cleaning Machine W/ 75' x 3/8Cable & 4 Pc Cutter Set, (P-XP-B)
- WESTWARD 75 ft Corded Drain Cleaning Machine, 120V AC (22XP39)
- MILWAUKEE TOOL MX FUEL Sewer Drum Machine w/ POWERTREDZ for 5/8“ - ¾“ Cable (MXF501-1CP)
- Global Industrial Drain Cleaning Equipment