Shop All Drain Cleaning Machines
Global Industrial
Drain Cleaner For 2-4 Pipe, 220 RPM, 75' Cable
Mfr # 670439
Zoro # G309146659
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Manual
- Includes Cable, Cutter Set, Operator Gloves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670439
- Zoro # G309146659
- UPC # 707022448864
- Country of Origin China
- Category Drain Cleaning Machines
Details
Chuck Type | Manual |
Includes | Cable, Cutter Set, Operator Gloves |
Description
These versatile cleaning machines are designed to unclog floor drains and other channels that may be susceptible to blockage. Use them to clear out sinks, pipes, and toilets efficiently, and if you think you need more tools to come along for the job, this model comes with an attached tool box for holding and transporting your accessories.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA LEVEL BOXBEAM 80A-2 24""L (29024)
- WESTWARD Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (6CXL0)
- PROTO 2 1/2 in Drive, 3 in 6 pt SAE Socket, 6 Points (J25048)
- HHIP 1-7/8" Combination Wrench (7023-1029)
- GLOBAL INDUSTRIAL Drain Cleaner For 4-9 Pipe, 200 RPM, 100' Cable (670441)
- GLOBAL INDUSTRIAL Drain Cleaner For 4-9 Pipe w/5/8 & 3/4 x 100' Cables & Drums (502065)
- GLOBAL INDUSTRIAL Autofeed Drain Cleaner Machine For 2-4 Pipe, 220 RPM, 75' Cable (670440)
- GLOBAL INDUSTRIAL Electric Auto-Feed Handheld Drain Cleaner For 3/4-3ID, 5/16x25' Cable (670462)
- RIDGID 200 ft Corded Drain Cleaning Machine, 115V AC (K-5208)
- MILWAUKEE TOOL 50 ft Cordless Drain Cleaning Machine, 18V (422W06, 422W20)
- DEWALT 50 ft Cordless Drain Cleaning Machine, 20.0 (DCD200D1/DCB205)
- Global Industrial Drain Cleaning Equipment