Shop All Desk Chairs
Global Industrial
Drafting Stool W/Tractor Seat, Vibrant Black & Chrome
Mfr # B1105802
Zoro # G908624381
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32-1/2 to 41 in
- Style Tractor Stool
- Width 17-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B1105802
- Zoro # G908624381
- UPC # 812581010749
- Country of Origin China
- Category Desk Chairs
Dimensions
Height | 32-1/2 to 41 in |
Width | 17-1/4 in |
Details
Style | Tractor Stool |
Color | Black |
Description
This sleek, modern stool conforms to several areas in the home or office. The molded tractor seat offers great comfort. The height adjustable capability of this stool allows you to use the stool at the dining table and bar table and anywhere in between.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Chair Cart, 300 lb. Load Capacity (3W076)
- TRADEMARK FINE ART Tim Otoole 'Autumn Waters Edge' Canvas Art, 22x32 (WAG11268-C2232GG)
- LAWRENCE FRAMES Polished Silver Plate 5x7 Hinged Double Horizontal - Bead Border Design (11675D)
- ACHIM IMPORTING Achim SPPN63BK06 Spectrum Rod Pocket Window Curtain Panel - 50 x 63 in. - Black & Silver (SPPN63BK06)
- GLOBAL INDUSTRIAL All Mesh Ergonomic Chair with Adjustable Arms, Black (695545)
- GLOBAL INDUSTRIAL Amrless Drafting Stool with Footring, Black (B629777)
- GLOBAL INDUSTRIAL 8-Way Adjustable Ergonomic Chair With Arms, Fabric Upholstery, Black (506575BK)
- GLOBAL INDUSTRIAL Conference Room Chair with Mid Back & Fixed Arms, Fabric, Gray (695503FGY)
- GLOBAL INDUSTRIAL Armless Mesh Back Office Chair, Vinyl, Black (695644V)
- GLOBAL INDUSTRIAL Big & Tall Leather Chair with Adjustable T-Arms, Leather Upholstery, Black (277488)
- OFFICESOURCE Franklin Collection Mesh Swivel Chair with Black Frame (21621MBK)
- Global Industrial Desk Chairs